Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-176005

Vickers Pressure Control Cartridge Valve
Item #102102851
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-16 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-16 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Model No. RV5-16-S-0-30/5
Style Spool
Cavity C-16-2
Body Type 7
Operation Pilot Operated
Manufacturer Part No. RV5-16-S-0-30/5
No. of Valve Ports 2
Operating Pressure [Max] 5076 psi
Seal Kit Viton 889635
Leakage 164 cc/min
Seal Kit Buna 889631
Operating Pressure [Min] 493 psi
Temperature Range [Max] 248 °F
Series RV5-16
Adjustment Type Screw
Flow [Max] 75 gal/min
Type Pressure Relief Valve
Seal Material Buna-N
No. of Housing Ports 2
Valve Material Cartridge only
Pressure [Max] 5076 psi
Port Size Cartridge Only
Cracking Pressure [Max] 3000 psi
Installation Screw-in Cartridge
Recommend Filtration Level 18/16/13 microns
Cracking Pressure [Min] 500 psi
Port Type Cartridge Only
Temperature Range [Min] -40 °F
Pilot Ratio 100:1
Housing Material Cartridge Only
Pressure Setting 1769 psi
Weight 1.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison