Skip to content Skip to navigation menu
Vickers by Danfoss02-176020

02-176020

Vickers Pressure Control Cartridge Valve
Item #102103164
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-8 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-176020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-8 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Min] 1000 psi
Manufacturer Part No. RV8-8-C-0-30/
Port Size Cartridge Only
Flow [Max] 8 gal/min
Body Type 8
Pressure [Max] 4000 psi
Operation Direct Acting
Cracking Pressure [Max] 3000 psi
Model No. RV8-8-C-0-30/
Series RV8-8
Pressure Setting 1500 psi
Housing Material Cartridge Only
Adjustment Type Cap
Seal Material Buna-N
Seal Kit Buna 02-165875
Seal Kit Viton 02-165877
Cavity C-8-2
Type Pressure Relief Valve
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison