- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV8-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Operation | Direct Acting |
| Cavity | C-10-4 |
| Recommend Filtration Level | 18/16/13 microns |
| Pilot Ratio | 100:1 |
| No. of Housing Ports | 4 |
| Temperature Range [Min] | -40 °F |
| Type | Pressure Sequence Valve |
| Temperature Range [Max] | 248 °F |
| Adjustment Type | Internal |
| Pressure [Max] | 3046 psi |
| Valve Material | Cartridge only |
| Model No. | PSV8-10-I-0-2/0.50 |
| Style | Spool |
| Operating Pressure [Max] | 3046 psi |
| Operating Pressure [Min] | 51 psi |
| Pressure Setting | 127 psi |
| Port Type | Cartridge Only |
| Flow [Max] | 6 gal/min |
| Series | PSV8-10 |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

