- RV8-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-8-2 |
| Pressure [Max] | 4000 psi |
| Seal Kit Viton | 02-165877 |
| Body Type | 8 |
| Cracking Pressure [Min] | 50 psi |
| Series | RV8-8 |
| Flow [Max] | 8 gal/min |
| Housing Material | Cartridge Only |
| Pressure Setting | 1500 psi |
| Seal Kit Buna | 02-165875 |
| Cracking Pressure [Max] | 1500 psi |
| Seal Material | Buna-N |
| Port Size | Cartridge Only |
| Model No. | RV8-8-K-0-15/15 |
| Operation | Direct Acting |
| Adjustment Type | Knob |
| Type | Relief Valve |
| Manufacturer Part No. | RV8-8-K-0-15/15 |
| Weight | 0.43 LB |

