- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-8 Series
- SAE-6 Port Size
- SAE Port Type
| Body Type | 13 |
| Seal Kit Viton | 02-160756 |
| Pilot Ratio | 100:1 |
| Cavity | C-8-3 |
| Manufacturer Part No. | PSV2-8-S-A6T-30/ |
| Pressure [Max] | 3046 psi |
| Housing Material | Aluminum |
| Sequence Pressure [Max] | 3000 psi |
| Pressure Setting | 1777 psi |
| Operation | Direct Acting |
| Model No. | PSV2-8-S-A6T-30/ |
| Leakage | 81.94 cc/min |
| Series | PSV2-8 |
| No. of Housing Ports | 3 |
| Seal Material | Buna-N |
| Sequence Pressure [Min] | 500 psi |
| Installation | Screw-in Cartridge |
| Flow [Max] | 6 gal/min |
| Type | Pressure Sequence Valve |
| Port Size | SAE-6 |
| Temperature Range [Max] | 248 °F |
| Port Type | SAE |
| Adjustment Type | Screw |
| Valve Torque into Cavity | 34 to 41 Nm |
| Seal Kit Buna | 02-160755 |
| Operating Pressure [Max] | 3046 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Style | Spool |
| Operating Pressure [Min] | 508 psi |
| Temperature Range [Min] | -40 °F |
| No. of Valve Ports | 3 |
| Weight | 0.47 LB |

