- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Cracking Pressure [Max] | 3600 psi |
| Seal Kit Buna | 565803 |
| Series | RV1-10 |
| Cavity | C-10-2 |
| Manufacturer Part No. | RV1-10-S-0-36/10 |
| Operation | Direct Acting |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Body Type | 1 |
| Seal Material | Buna-N |
| Model No. | RV1-10-S-0-36/10 |
| Flow [Max] | 8 gal/min |
| Cracking Pressure [Min] | 500 psi |
| Pressure [Max] | 3000 psi |
| Adjustment Type | Screw |
| Seal Kit Viton | 566086 |
| Type | Relief Valve |
| Pressure Setting | 1000 psi |
| Weight | 0.48 LB |

