Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-176372

Vickers Pressure Control Cartridge Valve
Item #102103161
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-8 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-8 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Manufacturer Part No. RV1-8-C-0-36/6.50
Model No. RV1-8-C-0-36/6.50
Adjustment Type Cap
Housing Material Cartridge Only
Seal Material Buna-N
Pressure [Max] 4000 psi
Pressure Setting 650 psi
Cracking Pressure [Max] 3600 psi
Type Pressure Relief Valve
Operation Direct Acting
Seal Kit Buna 02-165875
Flow [Max] 6 gal/min
Port Size Cartridge Only
Seal Kit Viton 02-165877
Cracking Pressure [Min] 300 psi
Cavity C-8-2
Series RV1-8
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison