Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-176495

Vickers SV Series Directional Valve
Item #102101077
  • SV13-10-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 12 gal/min
  • C-10-2 Cavity
  • Steel Housing
  • SAE-8
  • 120 VAC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV13-10-O Series 2-Way, 2-Position, Normally Open Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 12 gal/min
  • C-10-2 Cavity
  • Steel Housing

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Temperature Range [Min] -40 °F
Valve Voltage Rating 120 VAC
Bi-Directional (2-Way Valves) No
Manual Override No Manual Override
Series SV13-10-O
Flow [Max] 12 gal/min
Size Designation 10
Cavity C-10-2
Housing No. 02-175101
Port Size SAE-8
Operation Solenoid Operated
Coil Series 10 Series, 29 W
Actuation Pilot Operated
Seal Kit Viton 566086
Connector Type Conduit
Seal Kit Buna 565803
Pressure [Max] 5000 psi
Temperature Range [Max] 212 °F
Housing Material Steel
Cartridge Valve Series SV13-10-O
Poppet/Spool Poppet
Seal Material Buna-N
Filter Option None
Port Type SAE
Valve Type 2-Way, Normally Open Poppet
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison