- PSV1-10 Series Pressure Sequence Valve
- Direct Acting, Internal Pilot, External Drain
- C-10-3 Cavity
- Buna-N Seals
- Internal Adjustment
| Flow [Max] | 6 gal/min |
| Seal Material | Buna-N |
| Model No. | PSV1-10-I-0-6/3 |
| Manufacturer Part No. | PSV1-10-I-0-6/3 |
| Operation | Direct Acting, Internal Pilot, External Drain |
| Sequence Pressure [Min] | 100 psi |
| Type | Pressure Sequence Valve |
| Seal Kit Viton | 889599 |
| Seal Kit Buna | 565804 |
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Pressure Setting | 300 psi |
| Cavity | C-10-3 |
| Body Type | 2 |
| Adjustment Type | Internal |
| Series | PSV1-10 |
| Pressure [Max] | 3000 psi |
| Sequence Pressure [Max] | 600 psi |
| Weight | 0.53 LB |

