- Check Valve
- Poppet Style
- 8 mm Size
- SAE Port Type
| Style | Poppet |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Housing Material | Aluminum |
| Size | 8 mm |
| Cracking Pressure | 25 psi |
| Model No. | CV3-8-P-A6T-25 |
| Flow [Max] | 8 gal/min |
| Series | CV3-8 |
| Port Type | SAE |
| Weight | 0.0 LB |
| Style | Poppet |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Housing Material | Aluminum |
| Size | 8 mm |
| Cracking Pressure | 25 psi |
| Model No. | CV3-8-P-A6T-25 |
| Flow [Max] | 8 gal/min |
| Series | CV3-8 |
| Port Type | SAE |
| Weight | 0.0 LB |