Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-176718

Vickers SV Series Directional Valve
Item #102101247
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
  • Direct Acting Actuation
  • Spool
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
  • Direct Acting Actuation
  • Spool

description

  • Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.

caution

  • over-tightening may cause failure
  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
Filter Option None
Model No. SV11-10-4-0-24DGH
Poppet/Spool Spool
Manual Override No Manual Override
Coil Series 10 Series, 29 W
Seal Kit Viton 566080
Valve Voltage Rating 24 VDC
Cartridge Valve Series SV11-10-4
Housing No. N/A
Temperature Range [Max] 212 °F
Bi-Directional (2-Way Valves) No
Housing Material Steel
Operation Solenoid Operated
Pressure [Max] 5000 psi
Connector Type DIN 43650-A
Seal Material Buna-N
Watt Rating 29 W
Actuation Direct Acting
Size Designation 10
Series 10 Series
Cavity C-10-4
Seal Kit Buna 889625
Valve Type 4-Way, 2-Position
Temperature Range [Min] -40 °F
Flow [Max] 6 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison