Skip to content Skip to navigation menu
Vickers by Danfoss02-176740

02-176740

Vickers Pressure Control Cartridge Valve
Item #102102838
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • SAE-8 Port Size
  • SAE Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-176740
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • SAE-8 Port Size
  • SAE Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Viton 566086
Operation Pilot Operated
Seal Material Buna-N
Port Size SAE-8
Manufacturer Part No. RV5-10-S-8H-35/25
Type Pressure Relief Valve
Seal Kit Buna 565803
Temperature Range [Min] -40 °F
Operating Pressure [Min] 247 psi
Pressure [Max] 5076 psi
Cracking Pressure [Max] 3500 psi
Flow [Max] 30 gal/min
Housing Material Aluminum
Operating Pressure [Max] 5076 psi
Model No. RV5-10-S-8H-35/25
Cage Seals Single Backup Ring
Style Spool
Adjustment Type Screw
Cavity C-10-2
No. of Valve Ports 2
Recommend Filtration Level 18/16/13 microns
Cracking Pressure [Min] 250 psi
Series RV5-10
No. of Housing Ports 2
Leakage 114 cc/min
Port Type SAE
Pressure Setting 1864 psi
Temperature Range [Max] 248 °F
Installation Screw-in Cartridge
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison