- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
| Valve Voltage Rating | 115 VAC |
| Seal Material | Buna-N |
| Flow [Max] | 60 gal/min |
| Pressure [Max] | 3000 psi |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Housing Material | Aluminum |
| Connector Type | DIN 43650-A |
| Model No. | SV2-20-C-6G-115AG |
| Weight | 0.0 LB |

