- Solenoid Valve
- 2-Way, Normally Open Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, spool-type, direct-acting, normally-open, solenoid valve. In the energized position, bi-directional flow is allowed between port 1 and port 2. In the energized position, port 1 and port 2 are blocked.
| Filter Option | None |
| Installation | Screw-in Cartridge |
| Seal Kit Buna | 02-160777 |
| Manual Override | No Manual Override |
| Port Type | SAE |
| No. of Housing Ports | 2 |
| Flow [Max] | 3 gal/min |
| Connector Type | DIN 43650-A |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Operation | Solenoid Operated |
| Bi-Directional (2-Way Valves) | No |
| Valve Torque into Cavity | 34 to 41 Nm |
| Valve Type | 2-Way, Normally Open Spool |
| Cartridge Valve Series | SV4-8-O |
| No. of Valve Ports | 2 |
| Temperature Range [Min] | -40 °F |
| Watt Rating | 20 W |
| Poppet/Spool | Spool |
| Valve Voltage Rating | 120 VAC |
| Series | 8 Series |
| Housing Material | Aluminum |
| Temperature Range [Max] | 212 °F |
| Seal Kit Viton | 02-160778 |
| Coil Series | 8 Series, 20 W |
| Model No. | SV4-8-0-A6T-120AGS |
| Size Designation | 8 |
| Housing No. | 02-160731 |
| Actuation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-8-2 |
| Weight | 0.0 LB |

