Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-177005

Vickers Pressure Control Cartridge Valve
Item #102100754
  • RV3-16 Series Relief Valve
  • Direct Acting
  • C-16-2 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Cartridge Only
  • 80 gal/min
  • 1,200 psi - 3,500 psi Cracking Pressure
  • 1800 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV3-16 Series Relief Valve
  • Direct Acting
  • C-16-2 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Operation Direct Acting
Body Type 7
Cavity C-16-2
Pressure Setting 1800 psi
Seal Kit Buna 565810
Series RV3-16
Seal Kit Viton 889609
Cracking Pressure [Max] 3500 psi
Cracking Pressure [Min] 1200 psi
Pressure [Max] 5000 psi
Adjustment Type Screw
Port Size Cartridge Only
Housing Material Cartridge Only
Type Relief Valve
Model No. RV3-16-S-0-35/18
Manufacturer Part No. RV3-16-S-0-35/18
Seal Material Buna-N
Flow [Max] 80 gal/min
Weight 1.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison