Skip to content Skip to navigation menu
Vickers by Danfoss02-177096

02-177096

Vickers SV Series Directional Valve
Item #102103268
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-177096
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Coil Series N/A
Series SV15-8-O
Temperature Range [Min] -40 °F
Model No. SV15-8-0S-0-00
Bi-Directional (2-Way Valves) No
Seal Kit Viton 02-165877
Operation Solenoid Operated
Housing Material Steel
Pressure [Max] 5000 psi
Housing No. N/A
Manual Override Screw Type Override
Valve Voltage Rating No Coil
Poppet/Spool Poppet
Filter Option None
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Seal Kit Buna 02-165875
Seal Material Buna-N
Cartridge Valve Series SV15-8-O
Cavity C-8-2
Valve Type 2-Way, 2-Position, Normally Open
Actuation Pilot Operated
Flow [Max] 10 gal/min
Temperature Range [Max] 212 °F
Size Designation 8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison