Skip to content Skip to navigation menu
Vickers by Danfoss02-177113

02-177113

Vickers Pressure Control Cartridge Valve
Item #102102827
  • RV8-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Knob Adjustment
  • Cartridge Only
  • 8 gal/min
  • 1,000 psi - 3,000 psi Cracking Pressure
  • 1500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-177113
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV8-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Knob Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Body Type 8
Type Relief Valve
Adjustment Type Knob
Manufacturer Part No. RV8-8-K-0-30/
Seal Kit Buna 02-165875
Housing Material Cartridge Only
Port Size Cartridge Only
Pressure [Max] 4000 psi
Model No. RV8-8-K-0-30/
Cracking Pressure [Min] 1000 psi
Operation Direct Acting
Seal Kit Viton 02-165877
Pressure Setting 1500 psi
Flow [Max] 8 gal/min
Cracking Pressure [Max] 3000 psi
Seal Material Buna-N
Series RV8-8
Cavity C-8-2
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison