Skip to content Skip to navigation menu
Vickers by Danfoss02-177147

02-177147

Vickers Pressure Control Cartridge Valve
Item #102250545
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • VRV11-12 Series
  • Cartridge Only Port Type
Vickers by Danfoss02-177147
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • VRV11-12 Series
  • Cartridge Only Port Type
Port Type Cartridge Only
Installation Screw-in Cartridge
No. of Valve Ports 3
No. of Housing Ports 3
Adjustment Type Screw
Valve Material Cartridge only
Pilot Ratio 100:1
Flow [Max] 30 gal/min
Model No. VRV11-12-S-0-30/15
Seal Material Buna-N
Type Pressure Relief Valve
Recommend Filtration Level 18/16/13 microns
Valve Torque into Cavity 81 to 95 Nm
Series VRV11-12
Pressure [Max] 3046 psi
Operating Pressure [Max] 3046 psi
Temperature Range [Min] -40 °F
Operating Pressure [Min] 145 psi
Pressure Setting 1595 psi
Temperature Range [Max] 248 °F
Cavity C-12-3S
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison