Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-177180

Vickers SV Series Directional Valve
Item #102127912
  • Solenoid Valve
  • 3-Way, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 3-Way, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool

description

  • Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Poppet/Spool Spool
Pressure [Max] 5000 psi
Watt Rating 23 W
Seal Kit Buna 02-160755
Installation Screw-in Cartridge
Flow [Max] 3 gal/min
Model No. SV11-8-3-0-24DGP
Operation Solenoid Operated
Recommend Filtration Level 18/16/13 microns
Connector Type DIN 43650-A
Seal Material Buna-N
Port Type Cartridge Only
Bi-Directional (2-Way Valves) No
Cavity C-8-3
Seal Kit Viton 02-160756
Housing Material Steel
Size Designation 8
Valve Torque into Cavity 34 to 41 Nm
Valve Type 3-Way, Spool
Actuation Direct Acting
Series 8 Series
No. of Valve Ports 3
Housing No. N/A
Valve Voltage Rating 24 VDC
No. of Housing Ports 3
Manual Override No Manual Override
Filter Option None
Temperature Range [Max] 212 °F
Coil Series 8 Series, 23 W
Temperature Range [Min] -40 °F
Cartridge Valve Series SV11-8-3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison