- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Cracking Pressure [Max] | 5000 psi |
| Pilot Ratio | 100:1 |
| Cavity | C-10-2 |
| Installation | Screw-in Cartridge |
| Seal Kit Viton | 566086 |
| Cage Seals | Single Backup Ring |
| Valve Material | Cartridge only |
| Adjustment Type | Fixed - State Pressure Setting Required |
| Port Size | Cartridge Only |
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV5-10-F-0-50/27.5 |
| Pressure Setting | 2792 psi |
| Operating Pressure [Min] | 508 psi |
| Cracking Pressure [Min] | 500 psi |
| Housing Material | Cartridge Only |
| Operation | Pilot Operated |
| Temperature Range [Min] | -40 °F |
| Seal Kit Buna | 565803 |
| Leakage | 114 cc/min |
| Series | RV5-10 |
| Style | Spool |
| Flow [Max] | 30 gal/min |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 5076 psi |
| Port Type | Cartridge Only |
| No. of Valve Ports | 2 |
| No. of Housing Ports | 2 |
| Temperature Range [Max] | 248 °F |
| Model No. | RV5-10-F-0-50/27.5 |
| Recommend Filtration Level | 18/16/13 microns |
| Pressure [Max] | 3452 psi |
| Weight | 0.48 LB |

