- Direction Control Valve
- Manual Rotary Valve Type
- MRV4-16 Series
- 12 gal/min Maximum Flow
| Port Type | Cartridge Only |
| Pressure [Max] | 3000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Lever Position | 90° Angle Position |
| Temperature Range [Max] | 248 °F |
| Detent Option | Yes |
| Series | MRV4-16 |
| Housing Material | Aluminum |
| Function | Direct Acting |
| No. of Valve Ports | 4 |
| Valve Material | Cartridge only |
| Cavity | C-10-4 |
| Model No. | MRV4-16-D2-0 |
| Temperature Range [Min] | -40 °F |
| Valve Type | Manual Rotary |
| Installation | Screw-in Cartridge |
| Flow [Max] | 12 gal/min |
| Seal Type | Buna-N |
| Leakage | Standard |
| Valve Torque into Cavity | 108 to 122 Nm |
| No. of Housing Ports | 4 |
| Weight | 0.0 LB |

