- PSV2-8 Series Pressure Sequence Valve
- Direct Acting, External Pilot, Internal Drain
- C-8-3 Cavity
- Buna-N Seals
- Screw Adjustment
| Body Type | 13 |
| Model No. | PSV2-8-S-0-30/14 |
| Pressure Setting | 1400 psi |
| Sequence Pressure [Min] | 500 psi |
| Port Size | Cartridge Only |
| Operation | Direct Acting, External Pilot, Internal Drain |
| Pressure [Max] | 3000 psi |
| Sequence Pressure [Max] | 3000 psi |
| Seal Kit Viton | 02-160756 |
| Adjustment Type | Screw |
| Manufacturer Part No. | PSV2-8-S-0-30/14 |
| Seal Material | Buna-N |
| Cavity | C-8-3 |
| Seal Kit Buna | 02-160755 |
| Series | PSV2-8 |
| Housing Material | Cartridge Only |
| Flow [Max] | 6 gal/min |
| Type | Pressure Sequence Valve |
| Weight | 0.47 LB |

