Skip to content Skip to navigation menu
Vickers by Danfoss02-177573

02-177573

Vickers SV Series Directional Valve
Item #103396555
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-177573
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Housing Material Steel
Connector Type DIN 43650-A
Valve Type 2-Way, 2-Position, Normally Open
Seal Material Buna-N
Valve Voltage Rating 12 VAC
Flow [Max] 6 gal/min
Pressure [Max] 5000 psi
Model No. SV14-10-0-S3G-12AGH
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison