- Solenoid Valve
- 2-Way, 2-Position, Normally Closed, Bi-Directional Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
| Pressure [Max] | 5000 psi |
| Valve Material | Cartridge only |
| No. of Housing Ports | 2 |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Valve Torque into Cavity | 34 to 41 Nm |
| No. of Valve Ports | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Steel |
| Cavity | C-8-2 |
| Valve Type | 2-Way, 2-Position, Normally Closed, Bi-Directional |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| Actuation | Direct Acting |
| Temperature Range [Max] | 212 °F |
| Watt Rating | 23 W |
| Series | 8 Series |
| Model No. | SBV12-8-C-0-00 |
| Flow [Max] | 0.25 gal/min |
| Weight | 0.465 LB |

