- PSV10-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, External Drain, Normally Closed
- C-10-4 Cavity
- Viton Seals
- Screw Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Pressure Setting | 400 psi |
| Seal Kit Buna | 889625 |
| Seal Material | Viton |
| Model No. | PSV10-10V-S-6T-6/4 |
| Flow [Max] | 6 gal/min |
| Adjustment Type | Screw |
| Sequence Pressure [Max] | 600 psi |
| Type | Pressure Sequence Valve |
| Pressure [Max] | 3000 psi |
| Series | PSV10-10 |
| Housing Material | Aluminum |
| Seal Kit Viton | 566080 |
| Cavity | C-10-4 |
| Manufacturer Part No. | PSV10-10V-S-6T-6/4 |
| Sequence Pressure [Min] | 100 psi |
| Operation | Direct Acting, External Pilot, External Drain, Normally Closed |
| Port Type | SAE |
| Port Size | SAE-6 |
| Weight | 0.6 LB |

