Skip to content Skip to navigation menu
Vickers by Danfoss02-177618

02-177618

Vickers Pressure Control Cartridge Valve
Item #102101061
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Viton Seals
  • Screw Adjustment
  • Cartridge Only
  • 6 gal/min
  • 100 psi - 600 psi Sequence Pressure
  • 400 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-177618
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Viton Seals
  • Screw Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Seal Kit Buna 889625
Seal Material Viton
Series PSV10-10
Flow [Max] 6 gal/min
Sequence Pressure [Min] 100 psi
Adjustment Type Screw
Port Size Cartridge Only
Cavity C-10-4
Seal Kit Viton 566080
Model No. PSV10-10V-S-0-6/4
Sequence Pressure [Max] 600 psi
Housing Material Cartridge Only
Operation Direct Acting, External Pilot, External Drain, Normally Closed
Manufacturer Part No. PSV10-10V-S-0-6/4
Type Pressure Sequence Valve
Pressure [Max] 3000 psi
Pressure Setting 400 psi
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison