Skip to content Skip to navigation menu
Vickers by Danfoss02-177683

02-177683

Vickers CV Series Check Valve
Item #103121588
  • Check Valve
  • Poppet Style
  • 8 mm Size
  • BSPP Port Type
Vickers by Danfoss02-177683
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 8 mm Size
  • BSPP Port Type
Port Size 1/4 in
Style Poppet
Model No. CV3-8V-P-A2G-4
Seal Material Viton
Flow [Max] 8 gal/min
Housing Material Aluminum
Size 8 mm
Cracking Pressure 4 psi
Port Type BSPP
Series CV3-8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison