- RV8-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Viton Seals
- Cap Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Seal Kit Buna | 02-165875 |
| Series | RV8-8 |
| Adjustment Type | Cap |
| Cracking Pressure [Min] | 1000 psi |
| Seal Kit Viton | 02-165877 |
| Cavity | C-8-2 |
| Cracking Pressure [Max] | 5000 psi |
| Manufacturer Part No. | RV8-8V-C-0-50/ |
| Operation | Direct Acting |
| Seal Material | Viton |
| Port Size | Cartridge Only |
| Pressure Setting | 2500 psi |
| Flow [Max] | 8 gal/min |
| Body Type | 8 |
| Pressure [Max] | 4000 psi |
| Model No. | RV8-8V-C-0-50/ |
| Type | Relief Valve |
| Housing Material | Cartridge Only |
| Weight | 0.43 LB |

