- Check Valve
- Poppet Style
- 8 mm Size
- Cartridge Only Port Type
| Port Size | SAE-8 |
| Seal Material | Viton |
| Model No. | CV3-8V-P-0-25 |
| Flow [Max] | 8 gal/min |
| Size | 8 mm |
| Housing | No |
| Series | CV3-8 |
| Housing Material | Cartridge Only |
| Style | Poppet |
| Port Type | Cartridge Only |
| Cracking Pressure | 25 psi |
| Weight | 0.0 LB |

