Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-177797

Vickers Pressure Control Cartridge Valve
Item #102100733
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-8 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-8 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Pressure [Max] 4000 psi
Cavity C-8-2
Operation Direct Acting
Seal Kit Buna 02-165875
Housing Material Cartridge Only
Pressure Setting 650 psi
Cracking Pressure [Min] 300 psi
Cracking Pressure [Max] 3600 psi
Seal Material Buna-N
Series RV1-8
Flow [Max] 6 gal/min
Adjustment Type Screw
Seal Kit Viton 02-165877
Manufacturer Part No. RV1-8-S-0-36/6.5
Type Pressure Relief Valve
Port Size Cartridge Only
Model No. RV1-8-S-0-36/6.5
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison