Skip to content Skip to navigation menu
Vickers by Danfoss02-177830

02-177830

Vickers Pressure Control Cartridge Valve
Item #102127903
  • Pressure Control Valve
  • Pressure Reducing Valve Type
  • PRV12-12 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-177830
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing Valve Type
  • PRV12-12 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Series PRV12-12
Cracking Pressure [Min] 250 psi
Pressure Setting 2500 psi
Port Size Cartridge Only
Pressure [Max] 5000 psi
Adjustment Type Screw
Housing Material Cartridge Only
Cavity C-12-3
Seal Kit Buna 02-165872
Cracking Pressure [Max] 3000 psi
Body Type 5
Flow [Max] 30 gal/min
Manufacturer Part No. PRV12-12-S-0-30/25
Model No. PRV12-12-S-0-30/25
Type Pressure Reducing Valve
Operation Pilot Operated
Seal Material Buna-N
Seal Kit Viton 02-165886
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison