- Pressure Control Valve
- Pressure Relief Valve Type
- RV6-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Housing Material | Cartridge Only |
| Adjustment Type | Screw |
| Leakage | 0.25 cc/min |
| Cracking Pressure [Max] | 5000 psi |
| Pressure [Max] | 5000 psi |
| No. of Housing Ports | 2 |
| Type | Pressure Relief Valve |
| Pressure Setting | 3500 psi |
| Flow [Max] | 40 gal/min |
| Seal Material | Buna-N |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Min] | 2000 psi |
| Port Size | Cartridge Only |
| Operation | Direct Acting |
| Model No. | RV6 10 S 0 50/ |
| Installation | Screw-in Cartridge |
| Seal Kit Buna | 565803 |
| Body Type | 6 |
| Manufacturer Part No. | RV6-10-S-0-50/ |
| Series | RV6-10 |
| Cavity | C-10-2 |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.48 LB |

