- RV10-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
| Adjustment Type | Cap |
| Port Type | BSPP |
| Flow [Max] | 10 gal/min |
| Cracking Pressure [Min] | 25 psi |
| Series | RV10-10 |
| Operation | Direct Acting |
| Cracking Pressure [Max] | 250 psi |
| Housing Material | Aluminum |
| Port Size | 3/8 |
| Seal Kit Viton | 566086 |
| Body Type | 10 |
| Cavity | C-10-2 |
| Seal Material | Buna-N |
| Pressure Setting | 138 psi |
| Seal Kit Buna | 565803 |
| Type | Relief Valve |
| Pressure [Max] | 1000 psi |
| Manufacturer Part No. | RV10-10-C-3G-2/ |
| Model No. | RV10-10-C-3G-2/ |
| Weight | 0.48 LB |

