- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Single bearings are not to be used where only radial loads are present. For two direction thrust loads, use duplex bearings.
| Operation | Pilot Operated |
| Flow [Max] | 30 gal/min |
| Model No. | RV5A-10-C-0-35/14 |
| Cracking Pressure [Min] | 250 psi |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Seal Kit Viton | 889627 |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV5A-10-C-0-35/14 |
| Seal Material | Buna-N |
| Cavity | C-10-2 |
| Pressure [Max] | 5000 psi |
| Cracking Pressure [Max] | 3500 psi |
| Seal Kit Buna | 565806 |
| Adjustment Type | Cap |
| Pressure Setting | 1400 psi |
| Series | RV5-10 |
| Weight | 0.48 LB |

