- Solenoid Valve
- 2-Way, Normally Closed Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| No. of Housing Ports | 2 |
| Valve Voltage Rating | 12 VDC |
| Port Size | SAE-6 |
| Watt Rating | 23 W |
| Housing Material | Aluminum |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Cavity | C-10-2 |
| Coil Series | Use J Series, 23 W |
| No. of Valve Ports | 2 |
| Poppet/Spool | Spool |
| Valve Type | 2-Way, Normally Closed Spool |
| Manual Override | No Manual Override |
| Actuation | Direct Acting |
| Port Type | SAE |
| Housing No. | 566151 |
| Model No. | SV4-10-C-6T-12DG |
| Connector Type | DIN 43650-A |
| Operation | Solenoid Operated |
| Size Designation | 10 |
| Seal Kit Viton | 889627 |
| Bi-Directional (2-Way Valves) | No |
| Cartridge Valve Series | SV4-10-C |
| Temperature Range [Max] | 248 °F |
| Filter Option | None |
| Series | J Series |
| Flow [Max] | 6 gal/min |
| Seal Material | Buna-N |
| Valve Torque into Cavity | 45 to 54 Nm |
| Seal Kit Buna | 565806 |
| Pressure [Max] | 3000 psi |
| Installation | Screw-in Cartridge |
| Weight | 1.0 LB |

