Skip to content Skip to navigation menu
Vickers by Danfoss02-180096

02-180096

Vickers Pressure Control Cartridge Valve
Item #102103252
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-180096
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Max] 2400 psi
Temperature Range [Min] -40 °F
Valve Torque into Cavity 47 to 54 Nm
Port Size Cartridge Only
No. of Housing Ports 3
Cavity C-10-3
Pressure Setting 1414 psi
Seal Kit Buna 565804
Body Type 2
Adjustment Type Cap
Operating Pressure [Min] 435 psi
Flow [Max] 4 gal/min
Model No. PRV1-10-C-0-24
Type Pressure Reducing/Relieving Valve
Pressure [Max] 2300 psi
Pilot Ratio 100:1
No. of Valve Ports 3
Cracking Pressure [Min] 400 psi
Installation Screw-in Cartridge
Recommend Filtration Level 18/16/13 microns
Operation Direct Acting
Seal Kit Viton 889599
Manufacturer Part No. PRV1-10-C-0-24/
Temperature Range [Max] 248 °F
Seal Material Buna-N
Housing Material Cartridge Only
Series PRV1-10
Valve Material Cartridge only
Port Type Cartridge Only
Operating Pressure [Max] 2300 psi
Style Spool
Leakage 0.25 cc/min
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison