Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-180111

Vickers SV Series Directional Valve
Item #102100726
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Installation Screw-in Cartridge
Housing No. N/A
Recommend Filtration Level 18/16/13 microns
Valve Type 2-Way, 2-Position, Normally Closed Poppet
Port Type Cartridge Only
Operation Solenoid Operated
Valve Material Cartridge only
Flow [Max] 33 gal/min
Housing Material Aluminum
No. of Valve Ports 2
Model No. SV1-16-CM-0-00
Series J Series
Cavity C-16-2
Valve Torque into Cavity 108 to 122 Nm
Seal Material Buna-N
Pressure [Max] 3000 psi
Cartridge Valve Series SV1-16-C
Actuation Pilot Operated
Valve Voltage Rating No Coil
Watt Rating 23 W
Temperature Range [Min] -40 °F
Seal Kit Viton 02-889609
Seal Kit Buna 565810
No. of Housing Ports 2
Coil Series Use J Series, 23 W
Bi-Directional (2-Way Valves) No
Temperature Range [Max] 248 °F
Poppet/Spool Poppet
Filter Option None
Manual Override Knob Type Override
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Dash Size -16
Size Designation 16
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison