Skip to content Skip to navigation menu
Vickers by Danfoss02-180118

02-180118

Vickers SV Series Directional Valve
Item #102101050
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-180118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Flow [Max] 60 gal/min
Seal Kit Buna 889615
No. of Housing Ports 2
Cavity C-20-2
No. of Valve Ports 2
Housing Material Aluminum
Valve Material Cartridge only
Seal Kit Viton 889619
Actuation Pilot Operated
Cartridge Valve Series SV3-20-O
Bi-Directional (2-Way Valves) No
Temperature Range [Min] -40 °F
Size Designation 20
Valve Type 2-Way, 2-Position, Normally Open Poppet
Manual Override Screw Type Override
Operation Solenoid Operated
Installation Screw-in Cartridge
Recommend Filtration Level 18/16/13 microns
Watt Rating 23 W
Model No. SV3-20-0S-0-00
Valve Torque into Cavity 128 to 155 Nm
Filter Option None
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Port Type Cartridge Only
Temperature Range [Max] 248 °F
Coil Series N/A
Series J Series
Valve Voltage Rating No Coil
Pressure [Max] 3000 psi
Seal Material Buna-N
Housing No. N/A
Poppet/Spool Poppet
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison