- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Valve Type | 2-Way, 2-Position, Normally Open |
| Size Designation | 10 |
| Coil Series | N/A |
| Flow [Max] | 6 gal/min |
| Cartridge Valve Series | SV5-10-O |
| Manual Override | Screw Type Override |
| Temperature Range [Max] | 248 °F |
| Housing No. | N/A |
| Valve Voltage Rating | No Coil |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Seal Kit Viton | 566086 |
| Seal Kit Buna | 565803 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Series | SV5-10-O |
| Pressure [Max] | 3000 psi |
| Poppet/Spool | Poppet |
| Filter Option | None |
| Cavity | C-10-2 |
| Operation | Solenoid Operated |
| Model No. | SV5-10-0S-0-00 |
| Actuation | Pilot Operated |
| Bi-Directional (2-Way Valves) | No |
| Housing Material | Steel |
| Weight | 0.0 LB |

