Skip to content Skip to navigation menu
Vickers by Danfoss02-180242

02-180242

Vickers SV Series Directional Valve
Item #104980679
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-180242
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Flow [Max] 6 gal/min
Model No. SV5-8-0-0-12DFS
Valve Type 2-Way, 2-Position, Normally Open
Housing Material Steel
Connector Type Weather-Pack (Packard) Male, On Wire Leads
Pressure [Max] 3000 psi
Seal Material Buna-N
Valve Voltage Rating 12 VDC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison