Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-180243

Vickers SV Series Directional Valve
Item #102101214
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Seal Material Buna-N
Size Designation 20
Actuation Pilot Operated
Port Type SAE
Seal Kit Viton 889619
Cavity C-20-2
Operation Solenoid Operated
Port Size SAE-16
Valve Type 2-Way, 2-Position, Normally Closed
Connector Type DIN 43650-A
Poppet/Spool Poppet
Housing Material Steel
Watt Rating 29 W
Bi-Directional (2-Way Valves) No
Flow [Max] 60 gal/min
Pressure [Max] 5000 psi
Seal Kit Buna 889615
Filter Option None
Series 10 Series
Valve Voltage Rating 12 VDC
Model No. SV13-20-C-S16T-12DGH
Temperature Range [Max] 212 °F
Temperature Range [Min] -40 °F
Coil Series 10 Series, 29 W
Housing No. 02-175109
Manual Override No Manual Override
Cartridge Valve Series SV13-20-C
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison