- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Housing Material | Cartridge Only |
| Body Type | 2 |
| Cracking Pressure [Max] | 3000 psi |
| Manufacturer Part No. | PRV12-10-C-0-30/24 |
| Cavity | C-10-3 |
| Seal Material | Buna-N |
| Adjustment Type | Cap |
| Type | Pressure Reducing/Relieving Valve |
| Cracking Pressure [Min] | 250 psi |
| Port Size | Cartridge Only |
| Seal Kit Buna | 565804 |
| Seal Kit Viton | 889599 |
| Model No. | PRV12-10-C-0-30/24 |
| Pressure [Max] | 5000 psi |
| Operation | Pilot Operated |
| Pressure Setting | 2400 psi |
| Flow [Max] | 12 gal/min |
| Series | PRV12-10 |
| Weight | 0.54 LB |

