- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Manufacturer Part No. | PRV1-10-S-0-24/14 |
| Seal Kit Viton | 889599 |
| Flow [Max] | 4 gal/min |
| Body Type | 2 |
| Pressure [Max] | 3000 psi |
| Cracking Pressure [Min] | 400 psi |
| Cavity | C-10-3 |
| Series | PRV1-10 |
| Port Size | Cartridge Only |
| Cracking Pressure [Max] | 2400 psi |
| Seal Kit Buna | 565804 |
| Seal Material | Buna-N |
| Adjustment Type | Screw |
| Operation | Direct Acting |
| Model No. | PRV1-10-S-0-24/14 |
| Type | Pressure Reducing/Relieving Valve |
| Housing Material | Cartridge Only |
| Pressure Setting | 1400 psi |
| Weight | 0.54 LB |

