- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Manufacturer Part No. | PRV12-12-S-0-30/15 |
| Model No. | PRV12-12-S-0-30/15 |
| Pressure Setting | 1500 psi |
| Type | Pressure Reducing Valve |
| Operation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 30 gal/min |
| Body Type | 5 |
| Seal Kit Buna | 02-165872 |
| Cavity | C-12-3 |
| Seal Material | Buna-N |
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Series | PRV12-12 |
| Cracking Pressure [Max] | 3000 psi |
| Seal Kit Viton | 02-165886 |
| Adjustment Type | Screw |
| Cracking Pressure [Min] | 250 psi |
| Weight | 0.89 LB |

