Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-180557

Vickers Pressure Control Cartridge Valve
Item #102101985
  • RV3-16 Series Relief Valve
  • Direct Acting
  • C-16-2 Cavity
  • Buna-N Seals
  • Knob Adjustment
  • Cartridge Only
  • 80 gal/min
  • 1,200 psi - 3,500 psi Cracking Pressure
  • 2800 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV3-16 Series Relief Valve
  • Direct Acting
  • C-16-2 Cavity
  • Buna-N Seals
  • Knob Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Cracking Pressure [Min] 1200 psi
Cracking Pressure [Max] 3500 psi
Pressure Setting 2800 psi
Type Relief Valve
Operation Direct Acting
Manufacturer Part No. RV3-16-K-0-35/28
Port Size Cartridge Only
Seal Kit Buna 565810
Seal Kit Viton 889609
Flow [Max] 80 gal/min
Housing Material Cartridge Only
Body Type 7
Series RV3-16
Pressure [Max] 5000 psi
Cavity C-16-2
Seal Material Buna-N
Adjustment Type Knob
Model No. RV3-16-K-0-35/28
Weight 1.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison