- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| No. of Valve Ports | 2 |
| Seal Material | Buna-N |
| Port Type | Cartridge Only |
| Size Designation | 10 |
| Temperature Range [Max] | 248 °F |
| Model No. | SV3-10-CR-0-00 |
| Valve Type | 2-Way, Normally Closed Poppet |
| Seal Kit Buna | 565803 |
| Installation | Screw-in Cartridge |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Manual Override | Cable Type Override |
| Coil Series | Use J Series, 23 W |
| Valve Torque into Cavity | 47 to 54 Nm |
| Housing No. | N/A |
| Valve Voltage Rating | No Coil |
| Temperature Range [Min] | -40 °F |
| Operation | Solenoid Operated |
| Flow [Max] | 12 gal/min |
| No. of Housing Ports | 2 |
| Cavity | C-10-2 |
| Bi-Directional (2-Way Valves) | No |
| Housing Material | Aluminum |
| Poppet/Spool | Poppet |
| Recommend Filtration Level | 18/16/13 microns |
| Watt Rating | 23 W |
| Series | J Series |
| Filter Option | None |
| Seal Kit Viton | 566086 |
| Cartridge Valve Series | SV3-10-C |
| Valve Material | Cartridge only |
| Pressure [Max] | 3000 psi |
| Actuation | Pilot Operated |
| Weight | 0.0 LB |

