Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-180690

Vickers SV Series Directional Valve
Item #102100717
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in solenoid cartridge valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Valve Type 2-Way, Normally Closed Poppet
Housing No. 02-169782
Cartridge Valve Series SV13-16-C
Port Type SAE
Seal Material Buna-N
Temperature Range [Max] 212 °F
Model No. SV13-16-C-S12T-24DGH
Manual Override No Manual Override
Poppet/Spool Poppet
Pressure [Max] 5000 psi
Installation Screw-in Cartridge
Port Size SAE-12
Valve Torque into Cavity 136 to 150 Nm
No. of Valve Ports 2
Series 10 Series
Actuation Pilot Operated
Cavity C-16-2
Housing Material Steel
Operation Solenoid Operated
No. of Housing Ports 2
Seal Kit Buna 565810
Coil Series 10 Series, 29 W
Watt Rating 29 W
Temperature Range [Min] -40 °F
Flow [Max] 33 gal/min
Bi-Directional (2-Way Valves) No
Recommend Filtration Level 18/16/13 microns
Connector Type DIN 43650-A
Filter Option None
Seal Kit Viton 889609
Valve Voltage Rating 24 VDC
Valve Material Steel
Size Designation 16
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison