Skip to content Skip to navigation menu
Vickers by Danfoss02-180758

02-180758

Vickers Pressure Control Cartridge Valve
Item #102127330
  • RV5-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 30 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 950 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-180758
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV5-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Min] 100 psi
Pressure Setting 950 psi
Cage Seals Single Backup Ring
Cracking Pressure [Max] 2000 psi
Series RV5-10
Operation Pilot Operated
Seal Kit Buna 565803
Seal Material Buna-N
Pressure [Max] 5000 psi
Adjustment Type Factory Set
Model No. RV5-10-F-0-20/9.5
Flow [Max] 30 gal/min
Port Size Cartridge Only
Manufacturer Part No. RV5-10-F-0-20/9.5
Type Relief Valve
Housing Material Cartridge Only
Cavity C-10-2
Seal Kit Viton 566086
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison