Skip to content Skip to navigation menu
Vickers by Danfoss02-180850

02-180850

Vickers Pressure Control Cartridge Valve
Item #102127326
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV11-12 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-180850
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV11-12 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Viton 02–165888
Port Size Cartridge Only
Seal Kit Buna 02–165889
Adjustment Type Screw
Flow [Max] 30 gal/min
Type Pressure Relief Valve
Pressure [Max] 5000 psi
Manufacturer Part No. RV11-12-S-0-30/20
Pressure Setting 2000 psi
Cracking Pressure [Min] 250 psi
Housing Material Cartridge Only
Seal Material Buna-N
Model No. RV11-12-S-0-30/20
Operation Pilot Operated
Cavity C-12–2U
C–12–2
Cracking Pressure [Max] 3000 psi
Series RV11-12
Weight 0.68 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison