- RV1-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Housing Material | Cartridge Only |
| Cavity | C-8-2 |
| Port Size | Cartridge Only |
| Pressure Setting | 2450 psi |
| Type | Relief Valve |
| Cracking Pressure [Max] | 3600 psi |
| Seal Material | Buna-N |
| Adjustment Type | Cap |
| Model No. | RV1-8-C-0-36/24.5 |
| Manufacturer Part No. | RV1-8-C-0-36/24.5 |
| Operation | Direct Acting |
| Seal Kit Buna | 02-165875 |
| Cracking Pressure [Min] | 300 psi |
| Flow [Max] | 6 gal/min |
| Series | RV1-8 |
| Pressure [Max] | 4000 psi |
| Seal Kit Viton | 02-165877 |
| Weight | 0.43 LB |

